Shop All Countersinks
Melin Tool Co
Cobalt Countersink, 82 deg., 7/8"
Mfr # HSP6-7/8-82T
Zoro # G5300263
product price: $62.59
/ea
$62.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Body Dia. 7/8"
- Shank Dia. 1/2"
- Number of Flutes 6
- Material - Machining Cobalt High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HSP6-7/8-82T
- Zoro # G5300263
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 7/8" |
Shank Dia. | 1/2" |
Overall Length | 2-3/4" |
Details
Item | Cobalt Countersink,82 deg.,7/8" |
Countersink Angle | 82 Degrees |
Number of Flutes | 6 |
Material - Machining | Cobalt High Speed Steel |
Finish - Machining | TiN |
Single End/Double End | Single End |
Description
Cobalt Countersink,82 deg.,7/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS 3/8", 1/2" Drive Ratchet Adapter, Natural (W-142-RA)
- STANLEY ROUND FILE 15-3/4"" (21-297)
- KO-KEN Bit Socket 7/8 Hex 75mm 1/2 Sq. Drive (4012A.75-7/8)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC #8 (44478)
- MELIN TOOL CO Countersink, Hss, 82 deg., 1-1/2", Number of Flutes: 6 (HS6-1-1/2-82)
- MELIN TOOL CO Countersink, HSS, 1F, 82 deg., 5/8", Shank Dia.: 1/2" (HS1-5/8-82-1/2)
- MELIN TOOL CO Countersink, Hss, 120 deg., 3/16", Number of Flutes: 4 (HS4-3/16-120)
- MELIN TOOL CO Countersink, Hss, 60 deg., 3/4", Number of Flutes: 4 (HS4-3/4-60)
- MELIN TOOL CO Carbide Countersink, 120 deg., 3/8", Number of Flutes: 4 (C4-3/8-120)
- MELIN TOOL CO Cobalt Countersink, 1F, 82 deg., 3/4 (HSP1-3/4-82T)
- IRWIN Irwin Wd Cntrsink #4 (1882630)
- Melin Tool Co Countersinks, Center Drills & Spotting Drills