Shop All Countersinks
Melin Tool Co
Cobalt Countersink, 82 deg., 5/8", Number of Flutes: 6
Mfr # HSP6-5/8-82T
Zoro # G5300327
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Body Dia. 5/8"
- Shank Dia. 3/8"
- Number of Flutes 6
- Material - Machining Cobalt High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # HSP6-5/8-82T
- Zoro # G5300327
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 5/8" |
Shank Dia. | 3/8" |
Overall Length | 2-1/4" |
Details
Item | Cobalt Countersink,82 deg.,5/8" |
Countersink Angle | 82 Degrees |
Number of Flutes | 6 |
Material - Machining | Cobalt High Speed Steel |
Finish - Machining | TiN |
Single End/Double End | Single End |
Description
Cobalt Countersink,82 deg.,5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Spring Clamp 6 (PR225)
- HOLEX 1/2 inch Drive Socket, 6 pt, 3/8 inch (642222 3/8)
- HOUGEN Pilot for 17680 Adapter (04780)
- SUPERIOR ELECTRIC Japanese Carbon Brush Set fits DeWalt & Porter Cable Power Tools Replaces Porter Cable 445861-25 (M18)
- MELIN TOOL CO Cobalt Countersink, 1F, 82 deg., 3/8 (HSP1-3/8-82T)
- MELIN TOOL CO Countersink, Hss, 1F 90 deg., 1" (HS1-1-90)
- MELIN TOOL CO Countersink, Carbide, 1F, 120 deg., 1/8" (C1-1/8-120)
- MELIN TOOL CO Cobalt Countersink, 60 deg., 3/4", Number of Flutes: 3 (HSP3-3/4-60)
- MELIN TOOL CO Countersink, Cobalt, 1F, 60 deg., 3/16" dia. (HSP1-3/16-60)
- MELIN TOOL CO Double End Countersnk, HSS, 120 deg., 1/4" (DHS4-1/4-120)
- DRILL AMERICA 5/8"-82 HSS 4 Flute Machine Countersink (DEWMSK5/8-82)
- Melin Tool Co Countersinks