Shop All Countersinks
Melin Tool Co
Cobalt Countersink, 82 deg., 5/8"
Mfr # HSP3-5/8-82
Zoro # G5301718
product price: $22.85
/ea
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Body Dia. 5/8"
- Shank Dia. 3/8"
- Number of Flutes 3
- Material - Machining Cobalt High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HSP3-5/8-82
- Zoro # G5301718
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 5/8" |
Shank Dia. | 3/8" |
Overall Length | 2-1/4" |
Details
Item | Cobalt Countersink,82 deg.,5/8" |
Countersink Angle | 82 Degrees |
Number of Flutes | 3 |
Material - Machining | Cobalt High Speed Steel |
Finish - Machining | Uncoated |
Single End/Double End | Single End |
Description
Cobalt Countersink,82 deg.,5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type P, Drill Size 33/64 In (P4816LP)
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C54728)
- PROTO Combination Wrench, SAE, 15/16" Head Sz (J1230-T500)
- WESTWARD Valve Wheel Wrench, Double-End, 17-1/2 In (5PWE7)
- MELIN TOOL CO Countersink, Hss, 82 deg., 1/2", Number of Flutes: 6 (HS6-1/2-82-1/4)
- MELIN TOOL CO Countersink, Hss, 82 deg., 1", Number of Flutes: 4 (HS4-1-82)
- MELIN TOOL CO Carbide Countersink, 120 deg., 3/8", Number of Flutes: 6 (C6-3/8-120)
- MELIN TOOL CO Carbide Countersink, 82 deg., 3/16", Number of Flutes: 4 (C4-3/16-82)
- MELIN TOOL CO CNC Countersink, HSS, 82 deg., 1/2" (HS6NC-1/2-82)
- MELIN TOOL CO Cobalt Countersink, 120 deg., 1/2", Number of Flutes: 6 (HSP6-1/2-120T)
- KEO Countersink, 6 FL, 100 Deg, 5/8, HSS, TiN (55068-TiN)
- Melin Tool Co Countersinks, Center Drills & Spotting Drills