Shop All Countersinks
Melin Tool Co
Cobalt Countersink, 82 deg., 1/2"
Mfr # HSP6-1/2-82T
Zoro # G5300202
product price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Material - Machining Cobalt High Speed Steel
- Body Dia. 1/2"
- Number of Flutes 6
- Finish - Machining TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HSP6-1/2-82T
- Zoro # G5300202
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/2" |
Overall Length | 2" |
Shank Dia. | 3/8" |
Details
Item | Cobalt Countersink,82 deg.,1/2" |
Countersink Angle | 82 Degrees |
Material - Machining | Cobalt High Speed Steel |
Number of Flutes | 6 |
Finish - Machining | TiN |
Single End/Double End | Single End |
Description
Cobalt Countersink,82 deg.,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 6" Three Square Smooth File (DIC15991)
- MORSE Band Saw Blade, 11 ft. 6" L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEFC58M42-11' 6)
- KNIPEX 12 in Knipex Alligator V-Jaw Tongue and Groove Plier Serrated, Plastic Grip (88 01 300)
- WESTWARD 4-1/8" HSS Bright Jobber Length Drill Bit (6NRR5)
- MELIN TOOL CO Countersink, Hss, 82 deg., 7/8", Number of Flutes: 4 (HS4-7/8-82)
- MELIN TOOL CO Cobalt Countersink, 82 deg., 5/8", Number of Flutes: 6 (HSP6-5/8-82T)
- MELIN TOOL CO Carbide Countersink, 120 deg., 3/8", Number of Flutes: 4 (C4-3/8-120)
- MELIN TOOL CO Countersink, Hss, 120 deg., 1/2", Number of Flutes: 6 (HS6-1/2-120)
- MELIN TOOL CO Countersink, Hss, 82 deg., 1", Number of Flutes: 4 (HS4-1-82)
- MELIN TOOL CO Cobalt Countersink, 100 deg., 1/4", Number of Flutes: 3 (HSP3-1/4-100)
- EAZYPOWER ISOMAX COUNTERSNK 5/8"" (30354)
- Melin Tool Co Countersinks