Shop All Countersinks
Melin Tool Co
Cobalt Countersink, 82 deg., 1/2"
Mfr # HSP3-1/2-82
Zoro # G5301727
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Cobalt High Speed Steel
- Countersink Angle 82 Degrees
- Body Dia. 1/2"
- Number of Flutes 3
- Finish - Machining Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HSP3-1/2-82
- Zoro # G5301727
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/2" |
Overall Length | 2" |
Shank Dia. | 3/8" |
Details
Item | Cobalt Countersink,82 deg.,1/2" |
Material - Machining | Cobalt High Speed Steel |
Countersink Angle | 82 Degrees |
Number of Flutes | 3 |
Finish - Machining | Uncoated |
Single End/Double End | Single End |
Description
Cobalt Countersink,82 deg.,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS 1/4" Drive Metric, 13 pcs (19205)
- OTC Puller Set, 13 Pieces, Bar (4518)
- RIDGID Adapter Pawl, PK2 (44910)
- STEEL GRIP ADJUSTABLE WRENCH 12"" (2251775)
- MELIN TOOL CO Countersink, Hss, 82 deg., 3/8", Number of Flutes: 6 (HS6-3/8-82)
- MELIN TOOL CO Countersink, Hss, DE, 1F, 82 deg., 1/8" dia. (DHS1-1/8-82)
- MELIN TOOL CO Double End Countersink, HSS, 90 deg., 1/2", Number of Flutes: 4 (DHS4-1/2-90)
- MELIN TOOL CO Cobalt Countersink, 1F, 82 deg., 2 (HSP1-2-82T)
- MELIN TOOL CO Drill Point Countersink, HSS, 60 deg., 3/8", Number of Flutes: 4 (HS4DP-3/8-60)
- MELIN TOOL CO Double End Countersnk, HSS, 120 deg., 1/4" (DHS4-1/4-120)
- KEO 1/2 x 90 deg KEO HSS RH 3Fl C Reamer (50129)
- Melin Tool Co Countersinks, Center Drills & Spotting Drills