Shop All Countersinks
Melin Tool Co
Cobalt Countersink, 82 deg., 1-1/4"
Mfr # HSP6-1-1/4-82T
Zoro # G5327347
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Body Dia. 1-1/4"
- Shank Dia. 1/2"
- Number of Flutes 6
- Material - Machining Cobalt High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # HSP6-1-1/4-82T
- Zoro # G5327347
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1-1/4" |
Shank Dia. | 1/2" |
Overall Length | 3" |
Details
Item | Cobalt Countersink,82 deg.,1-1/4" |
Countersink Angle | 82 Degrees |
Number of Flutes | 6 |
Material - Machining | Cobalt High Speed Steel |
Finish - Machining | TiN |
Single End/Double End | Single End |
Description
Cobalt Countersink,82 deg.,1-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Screw Machine Drill Bit, 7/16 in Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (DN514028)
- PRIME-LINE WORKPRO Adjustable Wrench Set, Chrome Vanadium Steel Construction (W003205)
- KRAFT TOOL Asphalt Crack Hoe, Steel, 2 in, Long (GG812)
- TITAN Assorted Impact Extension Bar Set, 9 Piece (TIT40109)
- MELIN TOOL CO Reamer Countersink, 60 deg., 3/4" (HSCR-3/4-60)
- MELIN TOOL CO Cobalt Countersink, 120 deg., 3/8 (HSP3-3/8-120T)
- MELIN TOOL CO Reamer Countersink, 82 deg., 1-1/4" (HSCR-1-1/4-82)
- MELIN TOOL CO Countersink, Carbide, 1F, 82 deg., 1/8" (C1-1/8-82)
- MELIN TOOL CO Countersink, Hss, 110 deg., 1/2", Number of Flutes: 6 (HS6-1/2-110)
- MELIN TOOL CO Countersink, Hss, 120 deg., 1/4", Number of Flutes: 4 (HS4-1/4-120)
- WESTWARD Countersink, 6 FL, 82 Deg, 7/8, HSS, Even (21ML36)
- Melin Tool Co Countersinks