Shop All Countersinks
Melin Tool Co
Cobalt Countersink, 60 deg., 5/8"
Mfr # HSP6-5/8-60T
Zoro # G5300239
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 60 Degrees
- Body Dia. 5/8"
- Shank Dia. 3/8"
- Number of Flutes 6
- Material - Machining Cobalt High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # HSP6-5/8-60T
- Zoro # G5300239
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 5/8" |
Shank Dia. | 3/8" |
Overall Length | 2-1/4" |
Details
Item | Cobalt Countersink,60 deg.,5/8" |
Countersink Angle | 60 Degrees |
Number of Flutes | 6 |
Material - Machining | Cobalt High Speed Steel |
Finish - Machining | TiN |
Single End/Double End | Single End |
Description
Cobalt Countersink,60 deg.,5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Drill Bit, 1/2 in. x 6 in., Carbide (01390-PWR)
- BOSCH SDS-Max Carbide Rotary Hammer Core Bit, 2-5/8" x 17" x 22" (HC8526)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TC TiCN 21/32x5/8x1-5/8x3-3/4 (C33271)
- GATORBACK Pro-Comfort Back Support Belt - Medium 31" - 34" (B400-M)
- MELIN TOOL CO Cobalt Countersink 1F 82Deg 1-1/2"X (HSP1-1-1/2-82)
- MELIN TOOL CO Countersink, Hss, 120 deg., 1/4", Number of Flutes: 6 (HS6-1/4-120)
- MELIN TOOL CO Carbide Countersink, 120 deg., 1/4", Single End/Double End: Single End (C6-1/4-120)
- MELIN TOOL CO Carbide Countersink, 82 deg., 5/8", Number of Flutes: 3 (C3-5/8-82)
- MELIN TOOL CO Countersink, Hss, 120 deg., 3/8", Number of Flutes: 4 (HS4-3/8-120)
- MELIN TOOL CO Carbide Countersink, 90 deg., 1/8", Number of Flutes: 4 (C4-1/8-90)
- EAZYPOWER ISOMAX COUNTERSNK 1/2"" (30072)
- Melin Tool Co Countersinks, Center Drills & Spotting Drills