Shop All Countersinks
Melin Tool Co
Cobalt Countersink, 60 deg., 3/8", Number of Flutes: 3
Mfr # HSP3-3/8-60
Zoro # G5301672
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 60 Degrees
- Material - Machining Cobalt High Speed Steel
- Body Dia. 3/8"
- Number of Flutes 3
- Finish - Machining Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HSP3-3/8-60
- Zoro # G5301672
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/8" |
Overall Length | 2" |
Shank Dia. | 1/4" |
Details
Item | Cobalt Countersink,60 deg.,3/8" |
Countersink Angle | 60 Degrees |
Material - Machining | Cobalt High Speed Steel |
Number of Flutes | 3 |
Finish - Machining | Uncoated |
Single End/Double End | Single End |
Description
Cobalt Countersink,60 deg.,3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Rafter Square, Aluminum, 7 In (1904-0700)
- STABILA Level 24" (22924)
- US TAPE 25 ft Oil Gauging Tape Measures, 1/2 in Blade (58914)
- REED REPLACE BLADES PACK OF 10 (DEB3B)
- MELIN TOOL CO Countersink, Carbide, 82 deg., 1" (C6NC-1-82)
- MELIN TOOL CO Cobalt Countersink, 82 deg., 3/4" (HSP6-3/4-82T)
- MELIN TOOL CO Countersink, Hss, 82 deg., 5/16", Finish - Machining: Black Oxide (HS6-5/16-82)
- MELIN TOOL CO Countersink, Hss, 90 deg., 5/8", Number of Flutes: 3 (HS3-5/8-90T)
- MELIN TOOL CO Countersink, Hss, DE, 120 deg., 5/16" dia. (DHS4-5/16-120)
- MELIN TOOL CO Cobalt Countersink 1F 82Deg 1-1/4"X (HSP1-1-1/4-82)
- DRILL AMERICA 82 Degree Pilotless Countersink for #10 screw (WELCS-10S)
- Melin Tool Co Countersinks