Shop All Countersinks
Melin Tool Co
Cobalt Countersink, 1F, 90 deg., 1
Mfr # HSP1-1-90T
Zoro # G5302573
$68.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 90 Degrees
- Body Dia. 1"
- Shank Dia. 1/2"
- Number of Flutes 1
- Material - Machining Cobalt High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # HSP1-1-90T
- Zoro # G5302573
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1" |
Shank Dia. | 1/2" |
Overall Length | 2-3/4" |
Details
Item | Cobalt Countersink,1F,90 deg.,1 |
Countersink Angle | 90 Degrees |
Number of Flutes | 1 |
Material - Machining | Cobalt High Speed Steel |
Finish - Machining | TiN |
Single End/Double End | Single End |
Description
Cobalt Countersink,1F,90 deg.,1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 3/16 in. X 3-1/2 in. L Cobalt Alloy Steel Drill Bit 1 pc (3016012)
- DASCO PRO Brick Chisel, 3" Tip x 7" L (435)
- VAUGHAN Blacksmith Hammer, Hickory, 40 Oz (S40)
- STANLEY ENGINEERED FASTENING Riveter, Industrial Duty, 4206 lb. Force (76003-00003)
- MELIN TOOL CO Double End Countersink, HSS, 82 deg., 1/2", Number of Flutes: 6 (DHS6-1/2-82)
- MELIN TOOL CO Countersink, Hss, 120 deg., 1/4", Number of Flutes: 6 (HS6-1/4-120)
- MELIN TOOL CO Carbide Countersink, 100 deg., 1/2", Shank Dia.: 3/8" (C6-1/2-100)
- MELIN TOOL CO Countersink, Hss, 82 deg., 2-1/2", Number of Flutes: 4 (HS4-2-1/2-82)
- MELIN TOOL CO CNC Countersink, HSS, 82 deg., 1/2" (HS6NC-1/2-82)
- MELIN TOOL CO Cobalt Countersink, 1F, 82 deg., 5/8 (HSP1-5/8-82T)
- MELIN TOOL CO Countersink, Hss, 90 deg., 5/8", Number of Flutes: 3 (HS3-5/8-90T)
- Melin Tool Co Countersinks, Center Drills & Spotting Drills