Shop All Countersinks
Melin Tool Co
Cobalt Countersink 1F 82Deg 1-1/4"X
Mfr # HSP1-1-1/4-82
Zoro # G4504643
product price: $76.85
/ea
Free Shipping & Returns
$76.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Body Dia. 1-1/4"
- Shank Dia. 1/2"
- Number of Flutes 1
- Material - Machining Cobalt High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HSP1-1-1/4-82
- Zoro # G4504643
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1-1/4" |
Shank Dia. | 1/2" |
Overall Length | 3" |
Details
Item | Cobalt Countersink 1F 82Deg 1-1/4"X |
Countersink Angle | 82 Degrees |
Number of Flutes | 1 |
Material - Machining | Cobalt High Speed Steel |
Finish - Machining | Uncoated |
Single End/Double End | Single End |
Description
Cobalt Countersink 1F 82Deg 1-1/4 In.X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Push-Button Replacement, Push-Button Rep (87 09 180)
- BOSCH Cobalt Jobber Length Drill Bit 10pk. (CO2135)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC Let-F (C22722)
- AMPCO SAFETY TOOLS Knife, 5 3/4 In, Nonsparking, Wood (K-5)
- MELIN TOOL CO Cobalt Countersink, 120 deg., 1/2", Number of Flutes: 6 (HSP6-1/2-120T)
- MELIN TOOL CO Countersink, Hss, 82 deg., 1-1/2", Number of Flutes: 6 (HS6-1-1/2-82)
- MELIN TOOL CO Countersink, Reamer, 60 deg., 1" (HSCR-1-60)
- MELIN TOOL CO Carbide Countersink, 82 deg., 5/16" (C6-5/16-82)
- MELIN TOOL CO Carbide De Countersink 1F 90Deg 3/4" (DC1-3/4-90)
- MELIN TOOL CO Countersink, Cobalt, 0F, 90 deg., 7/16" (HSP0-7/16-90)
- MICRO 100 Countersink, Uncoated, 82 deg. Angle (CS-250-082)
- Melin Tool Co Countersinks