Shop All Countersinks
Melin Tool Co
Cobalt Countersink 1F 82Deg 1-1/2"X
Mfr # HSP1-1-1/2-82
Zoro # G4504661
product price: $96.79
/ea
Free Shipping & Returns
$96.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Body Dia. 1-1/2"
- Shank Dia. 3/4"
- Number of Flutes 1
- Material - Machining Cobalt High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HSP1-1-1/2-82
- Zoro # G4504661
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1-1/2" |
Shank Dia. | 3/4" |
Overall Length | 3-1/2" |
Details
Item | Cobalt Countersink 1F 82Deg 1-1/2"X |
Countersink Angle | 82 Degrees |
Number of Flutes | 1 |
Material - Machining | Cobalt High Speed Steel |
Finish - Machining | Uncoated |
Single End/Double End | Single End |
Description
Cobalt Countersink 1F 82Deg 1-1/2 In.X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 19mm 6 Point 35mm Z-series 3/8 Sq. Drive (3300XZ-19)
- GREY PNEUMATIC 1/4" Drive, Universal Set, Metric Socket (9712UMD)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap HTGP Greenfield Threading Bright 4-Flute D7 M18x2.50 (174552)
- WESTWARD Combination Wrench, SAE, 11/16in Size (5MW35)
- MELIN TOOL CO Countersink, Hss, 1F 82 deg., 1" (HS1-1-82)
- MELIN TOOL CO Countersink, HSS, 1F, 82 deg., 1/2", Number of Flutes: 1 (HS1-1/2-82)
- MELIN TOOL CO Countersink, Carbide, DE, 90 deg., 1/4", Number of Flutes: 6 (DC6-1/4-90)
- MELIN TOOL CO Countersink, Hss, 1F 90 deg., 1" (HS1-1-90)
- MELIN TOOL CO Countersink, Cobalt, 1F, 82 deg., 1/2" x (HSP1-1/2-82)
- MELIN TOOL CO Cobalt Countersink, 82 deg., 1/2" (HSP3-1/2-82)
- BIG HORN # 12 Complete Countersink W/Taper Drill & Quick-Change 1/4" Hex Shank Adapter From W.L. Fuller (C5M) (18931)
- Melin Tool Co Countersinks