Shop All Countersinks
Melin Tool Co
Cobalt Countersink, 1F, 82 deg., 2
Mfr # HSP1-2-82T
Zoro # G5302530
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Body Dia. 2"
- Shank Dia. 3/4"
- Number of Flutes 1
- Material - Machining Cobalt High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HSP1-2-82T
- Zoro # G5302530
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 2" |
Shank Dia. | 3/4" |
Overall Length | 3-3/4" |
Details
Item | Cobalt Countersink,1F,82 deg.,2 |
Countersink Angle | 82 Degrees |
Number of Flutes | 1 |
Material - Machining | Cobalt High Speed Steel |
Finish - Machining | TiN |
Single End/Double End | Single End |
Description
Cobalt Countersink,1F,82 deg.,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bolt Bag, Flame-Resistant Canvas, Leather (5816LFR)
- FREUD Double Flute Straight Bit, 13/16" dia. (04-144)
- EMPIRE LEVEL Protractor/Angle Finder (2791)
- HANSEN Metric and Fractional 3 Row Socket Tray Set for 1/4" and 3/8" Drive Sockets, Green, 4 Pieces (92004)
- MELIN TOOL CO Double End Countersink, HSS, 82 deg., 1/2", Number of Flutes: 6 (DHS6-1/2-82)
- MELIN TOOL CO Double End Countersink, HSS, 60 deg., 5/16" (DHS6-5/16-60)
- MELIN TOOL CO Carbide Countersink, 120 deg., 3/8", Number of Flutes: 6 (C6-3/8-120)
- MELIN TOOL CO Carbide Countersink, 82 deg., 1/2", Number of Flutes: 6 (C6NC-1/2-82)
- MELIN TOOL CO Carbide Countersink, 82 deg., 1/4", Number of Flutes: 4 (C4-1/4-82)
- MELIN TOOL CO Carbide Countersink, 82 deg., 1/4" (C3-1/4-82)
- KEO Countersink, 6 FL, 90 Deg, 1/2, Cobalt, TiN (55545-TiN)
- Melin Tool Co Countersinks