Shop All Countersinks
Melin Tool Co
Cobalt Countersink, 1F, 82 deg., 1
Mfr # HSP1-1-82T
Zoro # G5302628
product price: $58.49
/ea
$58.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Body Dia. 1"
- Shank Dia. 1/2"
- Number of Flutes 1
- Material - Machining Cobalt High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HSP1-1-82T
- Zoro # G5302628
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1" |
Shank Dia. | 1/2" |
Overall Length | 2-3/4" |
Details
Item | Cobalt Countersink,1F,82 deg.,1 |
Countersink Angle | 82 Degrees |
Number of Flutes | 1 |
Material - Machining | Cobalt High Speed Steel |
Finish - Machining | TiN |
Single End/Double End | Single End |
Description
Cobalt Countersink,1F,82 deg.,1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3/4" x 16" x 18" SDS+ Hammer Bit (DW5456)
- SK PROFESSIONAL TOOLS 3/8 in Drive, E16 Female Torx(R) SAE Socket, 6 Points (42616)
- ATA Turning Insert, RCMT1204M0, AT201 GRD (90034)
- AVEN Tweezers, Fiber Grip 6-1/2" Straight (18415)
- MELIN TOOL CO Countersink, Hss, Xl, 1F, 82 deg., 3/8" dia. (HS1EL-3/8-82)
- MELIN TOOL CO Reamer Countersink, 82 deg., 1-1/2" (HSCR-1-1/2-82)
- MELIN TOOL CO Countersink, HSS, 100 deg., 1-1/4", Number of Flutes: 4 (HS4-1-1/4-100)
- MELIN TOOL CO Cobalt Countersink, 1F, 82 deg., 1/2 (HSP1-1/2-82T)
- MELIN TOOL CO Carbide Countersink, 120 deg., 3/8", Number of Flutes: 6 (C6-3/8-120)
- MELIN TOOL CO Carbide Countersink, 82 deg., 1/4", Number of Flutes: 4 (C4-1/4-82)
- IRWIN COUNTERSINK HSS 5/8""IRWN (12412)
- Melin Tool Co Countersinks