Shop All Countersinks
Melin Tool Co
Cobalt Countersink, 120 deg., 3/4", Number of Flutes: 3
Mfr # HSP3-3/4-120
Zoro # G5344792
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Cobalt High Speed Steel
- Countersink Angle 120 Degrees
- Body Dia. 3/4"
- Number of Flutes 3
- Finish - Machining Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HSP3-3/4-120
- Zoro # G5344792
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/4" |
Overall Length | 2-3/4" |
Shank Dia. | 1/2" |
Details
Item | Cobalt Countersink,120 deg.,3/4" |
Material - Machining | Cobalt High Speed Steel |
Countersink Angle | 120 Degrees |
Number of Flutes | 3 |
Finish - Machining | Uncoated |
Single End/Double End | Single End |
Description
Cobalt Countersink,120 deg.,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER MEIER HOLDING AG Replacement Jaws For 1765 (2908080)
- K-TOOL INTERNATIONAL Ball Peen Hammer, Fibrglass Handle, 32 oz. (KTI-71732)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-0860)
- LISLE Phillips Screwdriver, 2 (30180)
- MELIN TOOL CO Countersink, Hss, 120 deg., 3/8", Number of Flutes: 3 (HS3-3/8-120T)
- MELIN TOOL CO Cobalt Countersink, 82 deg., 3/4" (HSP3-3/4-82)
- MELIN TOOL CO Drill Point Countersink, HSS, 60 deg., 3/4" (HS4DP-3/4-60)
- MELIN TOOL CO Countersink, Hss, Xl, 1F, 82 deg., 5/16" dia. (HS1EL-5/16-82)
- MELIN TOOL CO Countersink, Hss, 82 deg., 3/8", Number of Flutes: 3 (HS3-3/8-82T)
- MELIN TOOL CO Cobalt Countersink, 1F, 82 deg., 3/8 (HSP1-3/8-82T)
- KEO 5/16 x 120 deg HSS 6FLT Countersink (55103)
- Melin Tool Co Countersinks