Shop All Countersinks
Melin Tool Co
Cobalt Countersink, 120 deg., 1/2", Number of Flutes: 6
Mfr # HSP6-1/2-120T
Zoro # G5342528
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 120 Degrees
- Body Dia. 1/2"
- Shank Dia. 3/8"
- Number of Flutes 6
- Material - Machining Cobalt High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HSP6-1/2-120T
- Zoro # G5342528
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/2" |
Shank Dia. | 3/8" |
Overall Length | 2" |
Details
Item | Cobalt Countersink,120 deg.,1/2" |
Countersink Angle | 120 Degrees |
Number of Flutes | 6 |
Material - Machining | Cobalt High Speed Steel |
Finish - Machining | TiN |
Single End/Double End | Single End |
Description
Cobalt Countersink,120 deg.,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN IRWIN VISE-GRIP 2078712 Groovelock Plier Set With Kitbag; 8Pc (VSG-2078712)
- KRAFT TOOL Fresno Trowel, Tooth Thread, 48"x5" (CC824)
- WILLIAMS 11-5/16", 15" Ratchet Repair Kit S-52A& S-53, Chrome (JHWS-52ARK)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1302001801)
- MELIN TOOL CO Drill Point Countersink, HSS, 90 deg., 3/4", Number of Flutes: 4 (DHS4DP-3/4-90)
- MELIN TOOL CO Countersink, Carbide, 1F, 90 deg., 1/4" (C1-1/4-90)
- MELIN TOOL CO Countersink, Machine, 82 deg., 1" (HSMC-1-82)
- MELIN TOOL CO Countersink, Hss, 120 deg., 1/2", Number of Flutes: 6 (HS6-1/2-120)
- MELIN TOOL CO Carbide Countersink, 82 deg., 5/16" (C6-5/16-82)
- MELIN TOOL CO Countersink, Hss, DE, 1F, 82 deg., 3/16" dia. (DHS1-3/16-82)
- CHICAGO-LATROBE Countersink, 2-5/8" L, HSS, Single Flute (56774)
- Melin Tool Co Countersinks