Shop All Countersinks
Melin Tool Co
Cobalt Countersink, 100 deg., 3/16"
Mfr # HSP6-3/16-100T
Zoro # G5327432
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 100 Degrees
- Body Dia. 3/16"
- Shank Dia. 3/16"
- Number of Flutes 6
- Material - Machining Cobalt High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HSP6-3/16-100T
- Zoro # G5327432
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/16" |
Shank Dia. | 3/16" |
Overall Length | 1-1/2" |
Details
Item | Cobalt Countersink,100 deg.,3/16" |
Countersink Angle | 100 Degrees |
Number of Flutes | 6 |
Material - Machining | Cobalt High Speed Steel |
Finish - Machining | TiN |
Single End/Double End | Single End |
Description
Cobalt Countersink,100 deg.,3/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 26 Piece 1/4" Drive 6 Point Standard & Deep SAE Mechanics Tool Set (CSWS2C)
- DRILLCO 1-7/64, Taper Shank Drill #3 M.T. Smaller (1450A207)
- RIDGID Screw, Guide Post (39650)
- PROSKIT Stainless Flat Nose Plier (PM-396H)
- MELIN TOOL CO Countersink, Hss, 82 deg., 5/8", Number of Flutes: 6 (HS6-5/8-82)
- MELIN TOOL CO Cobalt Countersink, 82 deg., 3/4" (HSP3-3/4-82)
- MELIN TOOL CO Countersink, Hss, 82 deg., 2-1/2", Number of Flutes: 4 (HS4-2-1/2-82)
- MELIN TOOL CO Carbide De Countersink 120Deg 1/4", Number of Flutes: 6 (DC6-1/4-120)
- MELIN TOOL CO Carbide Countersink, 90 deg., 1/8", Number of Flutes: 6 (C6-1/8-90)
- MELIN TOOL CO Reamer Countersink, 90 deg., 1-1/4" (HSCR-1-1/4-90)
- MELIN TOOL CO Countersink, Carbide, DE, 90 deg., 1/4", Number of Flutes: 6 (DC6-1/4-90)
- Melin Tool Co Countersinks, Center Drills & Spotting Drills