Shop All Countersinks
Melin Tool Co
Cobalt Countersink, 100 deg., 1/4", Number of Flutes: 6
Mfr # HSP6-1/4-100T
Zoro # G5342570
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Cobalt High Speed Steel
- Countersink Angle 100 Degrees
- Body Dia. 1/4"
- Number of Flutes 6
- Finish - Machining TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HSP6-1/4-100T
- Zoro # G5342570
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/4" |
Overall Length | 2" |
Shank Dia. | 1/4" |
Details
Item | Cobalt Countersink,100 deg.,1/4" |
Material - Machining | Cobalt High Speed Steel |
Countersink Angle | 100 Degrees |
Number of Flutes | 6 |
Finish - Machining | TiN |
Single End/Double End | Single End |
Description
Cobalt Countersink,100 deg.,1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Combination Wrench, 13/64 Inch Opening, Rounded, Standard (JHWMID65A)
- MILWAUKEE TOOL 1/4 in. Drive 11/32 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-9017)
- AP PRODUCTS AP Products 009-250QB2P3 #2 Square Bit - 3" (009-250QB2P3)
- WARNER 1‐1/4" Flex Putty Knife, Carbon Steel (182)
- MELIN TOOL CO Countersink, Hss, 100 deg., 5/16", Number of Flutes: 4 (HS4-5/16-100)
- MELIN TOOL CO Cobalt Countersink, 100 deg., 1/2", Number of Flutes: 6 (HSP6-1/2-100T)
- MELIN TOOL CO Carbide Countersink, 100 deg., 1/2", Shank Dia.: 3/8" (C6-1/2-100)
- MELIN TOOL CO Countersink, HSS, 1F, 90 deg., 7/8" (HS1-7/8-90)
- MELIN TOOL CO Countersink, Hss, 82 deg., 1-1/2", Number of Flutes: 6 (HS6-1-1/2-82)
- MELIN TOOL CO Countersink, Hss, 120 deg., 3/8", Number of Flutes: 4 (HS4-3/8-120)
- HHIP 1" Single Flute 82 Degree High Speed Steel Countersink (2001-1000)
- Melin Tool Co Countersinks, Center Drills & Spotting Drills