Shop All Countersinks
Melin Tool Co
Cobalt Countersink, 100 deg., 1/2", Number of Flutes: 6
Mfr # HSP6-1/2-100T
Zoro # G5342589
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 100 Degrees
- Body Dia. 1/2"
- Shank Dia. 3/8"
- Number of Flutes 6
- Material - Machining Cobalt High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HSP6-1/2-100T
- Zoro # G5342589
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/2" |
Shank Dia. | 3/8" |
Overall Length | 2" |
Details
Item | Cobalt Countersink,100 deg.,1/2" |
Countersink Angle | 100 Degrees |
Number of Flutes | 6 |
Material - Machining | Cobalt High Speed Steel |
Finish - Machining | TiN |
Single End/Double End | Single End |
Description
Cobalt Countersink,100 deg.,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORM TOOL 6In1 1 2 Phillips 14 316 Slotted 14 516 Nutdrivers (W975)
- MAG-MATE Magnetic Pickup, Keychain, 2 In, 4 lb (KCR375)
- M.A. FORD Twister Brad And Spur Drill, #20 (20716100)
- MASTER APPLIANCE Heat Shrink Attachment (40060)
- MELIN TOOL CO Carbide Countersink, 82 deg., 3/16", Number of Flutes: 3 (C3-3/16-82)
- MELIN TOOL CO Countersink, Hss, 90 deg., 2", Number of Flutes: 6 (HS6-2-90)
- MELIN TOOL CO Drill Point Countersink, HSS, 60 deg., 3/8", Number of Flutes: 4 (HS4DP-3/8-60)
- MELIN TOOL CO Countersink, Hss, Xl, 1F, 82 deg., 3/16" dia. (HS1EL-3/16-82)
- MELIN TOOL CO Countersink, Hss, 90 deg., 1", Number of Flutes: 6 (HS6-1-90)
- MELIN TOOL CO Cobalt Countersink, 100 deg., 1/4", Number of Flutes: 6 (HSP6-1/4-100T)
- HHIP 1" Single Flute 82 Degree High Speed Steel Countersink (2001-1000)
- Melin Tool Co Countersinks, Center Drills & Spotting Drills