Shop All Corner Chamfer End Mills
Melin Tool Co
Cobalt Angle Mill, 90/90 deg., 3/8"
Mfr # AM-3/8-90/90
Zoro # G5331081
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-3/4"
- End Mill Material Cobalt High Speed Steel
- Shank Dia. 3/8"
- Number of Flutes 2
- Single End/Double End Double End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # AM-3/8-90/90
- Zoro # G5331081
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Overall Length | 2-3/4" |
Shank Dia. | 3/8" |
Milling Dia. | 3/8" |
Details
End Mill Material | Cobalt High Speed Steel |
Number of Flutes | 2 |
Single End/Double End | Double End |
Item | Cobalt Angle Mill,90/90 deg.,3/8" |
Finish | Uncoated |
End Mill Style | Drill Point |
Description
Cobalt Angle Mill,90/90 deg.,3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 24mm -3.00 (1769)
- KYOCERA Trigon WNMU Carbide (WNMU080608ENGMPR1525)
- WILTON Jbg-8A-27 - Left Hand Tool Rest (JBG8A-27)
- PROTO 1/2" Drive Socket Set SAE 19 Pieces 3/8 in to 1 1/2 in , Full Polish (J54113)
- MELIN TOOL CO Back Chamfer Mill, 7-Flutes, Sqr, 1" x .188 (BC-1)
- MELIN TOOL CO Carbide Chamfer Mill 60Deg 3/8"X3/16, Number of Flutes: 4 (CMG4-1212-60)
- MELIN TOOL CO Back Chamfer Mill, Sqr, 3/4" x .156 (BC-3/4)
- MELIN TOOL CO Cobalt Angle Mill, 90/90 deg., 1/2" (AM-1/2-90/90)
- MELIN TOOL CO Carbide Chamfer Mill 90Deg 1/4X1/8, Number of Flutes: 4 (CMG4-808-90-ALTIN)
- MELIN TOOL CO Carbide Chamfer Mill 90Deg 3/8"X3/8 (CMG4-1212-90)
- KYOCERA Chamfer End Mill, 45 deg. (CM080045AL)
- Melin Tool Co End Mills