Shop All Corner Chamfer End Mills
Melin Tool Co
Cobalt Angle Mill, 90/90 deg., 3/4"
Mfr # AM-3/4-90/90
Zoro # G5331072
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-3/16"
- Shank Dia. 3/4"
- End Mill Material Cobalt High Speed Steel
- Number of Flutes 2
- Single End/Double End Double End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # AM-3/4-90/90
- Zoro # G5331072
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Overall Length | 3-3/16" |
Shank Dia. | 3/4" |
Milling Dia. | 3/4" |
Details
End Mill Material | Cobalt High Speed Steel |
Number of Flutes | 2 |
Single End/Double End | Double End |
Item | Cobalt Angle Mill,90/90 deg.,3/4" |
Finish | Uncoated |
End Mill Style | Drill Point |
Description
Cobalt Angle Mill,90/90 deg.,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Drain Cleaning Mitt, Right-Hand, Leather with Steel Studs (A-2)
- RIDGID Handle for Chain Vise (41015)
- HANSON Aluminum Pipe Wrench, 36 in. Long, 5 in. Jaw Capacity (2074136)
- MILWAUKEE TOOL 1/4 in. SAE Ratcheting Combination Wrench (45-96-9208)
- MELIN TOOL CO Carbide Chamfer Mill 90Deg 3/8"X3/8 (CMG4-1212-90)
- MELIN TOOL CO Carbide Chamfer Mill 60Deg 3/8"X3/16, Number of Flutes: 4 (CMG4-1212-60)
- MELIN TOOL CO Cobalt Angle Mill, 90/90 deg., 1/2" (AM-1/2-90/90)
- MELIN TOOL CO Carbide Chamfer Mill 90Deg 1/4X1/8, Number of Flutes: 4 (CMG4-808-90-ALTIN)
- MELIN TOOL CO Back Chamfer Mill, 7-Flutes, Sqr, 1" x .188 (BC-1)
- MELIN TOOL CO Back Chamfer Mill, Sqr, 3/4" x .156 (BC-3/4)
- KODIAK CUTTING TOOLS 3/8 Carbide Chamfer Mill 4 Flute Single End (5553059)
- Melin Tool Co End Mills