Shop All Corner Chamfer End Mills
Melin Tool Co
Cobalt Angle Mill, 90 deg., 1-1/4"
Mfr # AM-1-1/4-90
Zoro # G5344923
product price: $60.19
/ea
$60.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3-3/8"
- End Mill Material Cobalt High Speed Steel
- Shank Dia. 3/4"
- Single End/Double End Single End
- Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # AM-1-1/4-90
- Zoro # G5344923
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Overall Length | 3-3/8" |
Shank Dia. | 3/4" |
Milling Dia. | 1-1/4" |
Details
End Mill Material | Cobalt High Speed Steel |
Single End/Double End | Single End |
Item | Cobalt Angle Mill,90 deg.,1-1/4" |
Finish | Uncoated |
End Mill Style | Drill Point |
Description
Cobalt Angle Mill,90 deg.,1-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Portable Band Saw Blade, Bimetal, PK25 (ZWEP4418WB25)
- URREA Heavy duty C-Clamp with swivel pads locking plier 18-5/16” (4118)
- MILWAUKEE TOOL PACKOUT Tool Crate, Polymer, Red, 18-3/4 in W x 15-1/2 in D x 10 in H (48-22-8440)
- SIMONDS Mill File, American, Rectangular, Second (78148100)
- MELIN TOOL CO Back Chamfer Mill, 7-Flutes, Sqr, 1" x .188 (BC-1)
- MELIN TOOL CO Cobalt Angle Mill, 90/90 deg., 1/2" (AM-1/2-90/90)
- MELIN TOOL CO Carbide Chamfer Mill 90Deg 3/8"X3/8 (CMG4-1212-90)
- MELIN TOOL CO Carbide Chamfer Mill 90Deg 1/4X1/8, Number of Flutes: 4 (CMG4-808-90-ALTIN)
- MELIN TOOL CO Carbide Chamfer Mill 60Deg 3/8"X3/16, Number of Flutes: 4 (CMG4-1212-60)
- MELIN TOOL CO Back Chamfer Mill, Sqr, 3/4" x .156 (BC-3/4)
- SOWA INDEXABLE CUTTING TOOLS AP16CHM 93845Deg Indexable Chamfer Mill (147193)
- Melin Tool Co Corner Chamfer End Mills