Shop All Corner Chamfer End Mills
Melin Tool Co
Cobalt Angle Mill, 82/90 deg., 3/8"
Mfr # AM-3/8-82/90
Zoro # G5331127
product price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-3/4"
- Shank Dia. 3/8"
- End Mill Material Cobalt High Speed Steel
- Number of Flutes 2
- Single End/Double End Double End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # AM-3/8-82/90
- Zoro # G5331127
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Overall Length | 2-3/4" |
Shank Dia. | 3/8" |
Milling Dia. | 3/8" |
Details
End Mill Material | Cobalt High Speed Steel |
Number of Flutes | 2 |
Single End/Double End | Double End |
Item | Cobalt Angle Mill,82/90 deg.,3/8" |
Finish | Uncoated |
End Mill Style | Drill Point |
Description
Cobalt Angle Mill,82/90 deg.,3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Plastic Tie Wire Reel (GG309)
- WILLIAMS Williams Pinch Bar, 5/8" Flat, 14" (C-80)
- DAYTON Bench Grinder, 6 in Max. Wheel Dia, 3/4 in Max. Wheel Thickness, 36/60 Grinding Wheel Grit (467L82)
- STARRETT Dial Test Indicator Set, 1-1/4", White (3809A)
- MELIN TOOL CO Carbide Chamfer Mill 90Deg 3/8"X3/8 (CMG4-1212-90)
- MELIN TOOL CO Carbide Chamfer Mill 90Deg 1/4X1/8, Number of Flutes: 4 (CMG4-808-90-ALTIN)
- MELIN TOOL CO Carbide Chamfer Mill 60Deg 3/8"X3/16, Number of Flutes: 4 (CMG4-1212-60)
- MELIN TOOL CO Cobalt Angle Mill, 90/90 deg., 1/2" (AM-1/2-90/90)
- MELIN TOOL CO Back Chamfer Mill, 7-Flutes, Sqr, 1" x .188 (BC-1)
- MELIN TOOL CO Back Chamfer Mill, Sqr, 3/4" x .156 (BC-3/4)
- WIDIA End Mill, 16.00mm Milling Dia., 6606/6616 (75N508023LT)
- Melin Tool Co End Mills