Shop All Corner Chamfer End Mills
Melin Tool Co
Cobalt Angle Mill, 82/90 deg., 1/2"
Mfr # AM-1/2-82/90
Zoro # G5331197
product price: $43.29
/ea
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-3/16"
- End Mill Material Cobalt High Speed Steel
- Shank Dia. 1/2"
- Number of Flutes 2
- Single End/Double End Double End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # AM-1/2-82/90
- Zoro # G5331197
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Overall Length | 3-3/16" |
Shank Dia. | 1/2" |
Milling Dia. | 1/2" |
Details
End Mill Material | Cobalt High Speed Steel |
Number of Flutes | 2 |
Single End/Double End | Double End |
Item | Cobalt Angle Mill,82/90 deg.,1/2" |
End Mill Style | Drill Point |
Finish | Uncoated |
Description
Cobalt Angle Mill,82/90 deg.,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Carbide Hole Cutter, 7/8in. Hole, 3/16in D (CTS14)
- PORTER-CABLE Pad (876739)
- ARMOR COAT 13 Piece SAE L-Shape Hex Key Set, UST260660 (UST260660)
- BOSCH 7.0 Amp Top-Handle Jig Saw (JS470E)
- MELIN TOOL CO Back Chamfer Mill, 7-Flutes, Sqr, 1" x .188 (BC-1)
- MELIN TOOL CO Carbide Chamfer Mill 90Deg 3/8"X3/8 (CMG4-1212-90)
- MELIN TOOL CO Carbide Chamfer Mill 90Deg 1/4X1/8, Number of Flutes: 4 (CMG4-808-90-ALTIN)
- MELIN TOOL CO Carbide Chamfer Mill 60Deg 3/8"X3/16, Number of Flutes: 4 (CMG4-1212-60)
- MELIN TOOL CO Back Chamfer Mill, Sqr, 3/4" x .156 (BC-3/4)
- MELIN TOOL CO Cobalt Angle Mill, 90/90 deg., 1/2" (AM-1/2-90/90)
- ZORO SELECT Chamfer End Mill, 3/8 in. Dia, Carbide, 209 (209-262375)
- Melin Tool Co Corner Chamfer End Mills