Shop All Square End Mills
Melin Tool Co
Coarse-Rougher End Mill, Square, 3/8", Length of Cut: 3/4"
Mfr # CCRPM-1212-ALTIN
Zoro # G5334627
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- End Mill Material Powdered Metal
- Number of Flutes 4
- Length of Cut 3/4"
- Single End/Double End Single End
- Shank Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CCRPM-1212-ALTIN
- Zoro # G5334627
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 3/4" |
Shank Dia. | 3/8" |
Overall Length | 2-1/2" |
Milling Dia. | 3/8" |
Details
End Mill Material | Powdered Metal |
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | Coarse-Rougher End Mill,Square,3/8" |
Finish | AlTiN |
End Mill Style | Chamfer |
Description
Coarse-Rougher End Mill,Square,3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive, 6mm Triple Square Metric Socket, 12 Points (53YR56)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #33 (54043)
- WRIGHT TOOL Box Wrench 12 Pt Std Double Modified Off (51618MM)
- HHIP 3-4" C-Type Outside Micrometer .0001" (4200-0154)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 1/32x3/32", Overall Length: 2-1/4" (B-601)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/16" x 1/2 (CCMG-402-LF)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 7/32x1/2" (CC-1207)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, Sqr, 7/16x2, Number of Flutes: 4 (CCMG-1414-L-ALTIN)
- MELIN TOOL CO End Mill, Hss, Fine Rough, Square, 3/8 x 3/4 (CCFP-1212-TICN)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/2 x 1-1/2, Number of Flutes: 4 (CCMG-1616-ML-ALTIN)
- YG-1 TOOL CO Square End Mill, Single End, 1-1/4", HSS (01185HC)
- Melin Tool Co Square End Mills