Shop All Square End Mills
Melin Tool Co
Coarse-Rougher End Mill, Square, 3/4", End Mill Style: Chamfer
Mfr # CCRPM-2424-L
Zoro # G5334749
Free Shipping & Returns
$78.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Powdered Metal
- Number of Flutes 4
- Length of Cut 3"
- Single End/Double End Single End
- Shank Dia. 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # CCRPM-2424-L
- Zoro # G5334749
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 3" |
Shank Dia. | 3/4" |
Overall Length | 5-1/4" |
Milling Dia. | 3/4" |
Details
End Mill Material | Powdered Metal |
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | Coarse-Rougher End Mill,Square,3/4" |
End Mill Style | Chamfer |
Finish | Uncoated |
Description
Coarse-Rougher End Mill,Square,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OX TOOLS Ultimate Cuts All Tiles 9'' Diamond Blade - 5/8'' Bore (OX-UCT-9)
- KNIPEX Retaining Ring Pliers, 0.093 In Tip, 0 Deg (44 11 J3 SBA)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54934)
- DURSTON MANUFACTURING Socket Holder Rail 3/8" 16 clips (VIV421)
- MELIN TOOL CO Gnrl Purpose End Mill, Crbide, Sqr, 7/16x1", Length of Cut: 1" (AMG-1414-NC)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 10mm x 25mm, Number of Flutes: 4 (CCMG-M10M10-ALTIN)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 7/32x1/2" (CC-1207)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 13mm x 26mm, Overall Length: 76 mm (CCMG-M13M13-ALTIN)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, Sqr, 1/2x1" (CCMG-1616-ALTIN)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/2 x 1-1/2, Finish: AlTiN (CCMG-1616-LL-ALTIN)
- MELIN TOOL CO End Mill, HP, Carbide, Square, 17/64 x 3/4 (CCMG40-1008-1/2-ALTIN)
- Melin Tool Co Square End Mills