Shop All Square End Mills
Melin Tool Co
Coarse-Rougher End Mill, Square, 1", Finish: AlTiN
Mfr # CCRPM-3232-M-ALTIN
Zoro # G5302941
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Powdered Metal
- Number of Flutes 5
- Length of Cut 3"
- Single End/Double End Single End
- Shank Dia. 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CCRPM-3232-M-ALTIN
- Zoro # G5302941
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 3" |
Shank Dia. | 1" |
Overall Length | 5-1/2" |
Milling Dia. | 1" |
Details
End Mill Material | Powdered Metal |
Number of Flutes | 5 |
Single End/Double End | Single End |
Item | Coarse-Rougher End Mill,Square,1" |
Finish | AlTiN |
End Mill Style | Chamfer |
Description
Coarse-Rougher End Mill,Square,1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT WISS Crimper 3 Blade Cooper (WC3SN)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGA, 2, CBN (2NUCNGA432-BN2000)
- INGERSOLL-RAND 20.0V Li-Ion Battery, 2.5Ah Capacity (BL2012)
- COILHOSE PNEUMATICS SAFETY BLOW GUN (AMA600-S)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, Sqr, 1/2x2", Number of Flutes: 4 (CCMG-1616-L-ALTIN)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 13mmx1-1/8, Overall Length: 5" (B-20M13)
- MELIN TOOL CO Gnrl Purpose End Mill, Crbide, Sqr, 1/8x5/8, Finish: Uncoated (AMG-404-M)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 30mm x 45mm, Number of Flutes: 6 (C-M25M30)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/8" x 1/4 (CCMGS-404)
- MELIN TOOL CO End Mill, Hss, GP, Square, 17/32" x 1-3/8, Number of Flutes: 4 (CC-1617)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, (04078)
- Melin Tool Co Square End Mills