Shop All Routing End Mills
Melin Tool Co
Coarse-Rougher End Mill Sq 7/8X1-7/8, Length of Cut: 1-7/8"
Mfr # CCRP-2428-TICN
Zoro # G4490783
Free Shipping & Returns
$81.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 5
- Single End/Double End Single End
- Overall Length 4-1/8"
- Length of Cut 1-7/8"
- Shank Dia. 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # CCRP-2428-TICN
- Zoro # G4490783
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 4-1/8" |
Length of Cut | 1-7/8" |
Shank Dia. | 3/4" |
Milling Dia. | 7/8" |
Details
Number of Flutes | 5 |
Single End/Double End | Single End |
Item | Coarse-Rougher End Mill Sq 7/8X1-7/8 |
End Mill Material | Cobalt High Speed Steel |
Finish | TiCN |
End Mill Style | Chamfer |
Description
Coarse-Rougher End Mill Sq 7/8X1-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 93-inch x 0.75-inch x 0.035 x 6-10 TPI Premium Bimetal Blade (477504)
- MITUTOYO Gage Block, Square, Steel, 1.00 In, ASME 0 (614201-531)
- FOWLER Xtra-Punch Set, 36 pcs. (72-482-040-0)
- BLU-MOL XTREME 3" QuickCore Bi-Metal Hole Saw (E0100217)
- MELIN TOOL CO Carbide Router, 1F, Square, 3/16" x 5/8", Number of Flutes: 1 (ARMG-806)
- MELIN TOOL CO Hss Generl Purpse End Mill, Sq., 4mmx7/16" (DD-12M4)
- MELIN TOOL CO Carbide Corner Rounder R.118 0.077 D (BRMG-10118-ALTIN)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 9mmx19mm, Milling Dia.: 9 mm (A-M10M9)
- MELIN TOOL CO Hss General Purpose End Mill, Sq., 1x3/4", Overall Length: 2-3/4" (CS-1632-A8-TICN)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.045x0.135", Number of Flutes: 2 (AMG-.045)
- MELIN TOOL CO Carbide Micro End Mill 0.020"X0.060 (CCMG-.020-R005)
- Melin Tool Co Routing End Mills