Shop All Routing End Mills
Melin Tool Co
Coarse-Rougher End Mill Sq 3/8"X3/4
Mfr # CCRP-1212
Zoro # G4490941
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Single End/Double End Single End
- Overall Length 2-1/2"
- Length of Cut 3/4"
- End Mill Style Chamfer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CCRP-1212
- Zoro # G4490941
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 2-1/2" |
Length of Cut | 3/4" |
Milling Dia. | 3/8" |
Shank Dia. | 3/8" |
Details
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | Coarse-Rougher End Mill Sq 3/8"X3/4 |
End Mill Style | Chamfer |
Finish | Uncoated |
End Mill Material | Cobalt High Speed Steel |
Description
Coarse-Rougher End Mill Sq 3/8 In.X3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 3/8 in x 7/16 in Super-Thin Open End Wrench (11850-38716)
- RIDGID Chain Knocker, 10 in Overall L, Steel (K9-204)
- MASON Vibration Isolation Pad, 600 lb (20UZ20)
- DRILL AMERICA 12" Flat Bastard File (DIC03764)
- MELIN TOOL CO End Mill, Wood Router, Square, 1/4" x 3/4, Number of Flutes: 2 (WRDMG-808)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.031x0.156" (EMG-.031-LF5)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.005x0.015", Length of Cut: 0.015" (CCMG-.005)
- MELIN TOOL CO Carbide Hp End Mill Sq 0.093"X.279, Number of Flutes: 5 (GMG-403-ALTIN)
- MELIN TOOL CO Carbide Router, 1F, Square, 3/8" x 1-1/8", Overall Length: 3" (ARMG-1212)
- MELIN TOOL CO Rough/Finisher End Mill Sq 3/4"X3/4 (CRFPS-2424)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.040x.200" (CCMG-.0400-LF)
- Melin Tool Co Routing End Mills