Shop All Routing End Mills
Melin Tool Co
Coarse Rougher End Mill, Sq., 3/4x1-5/8"
Mfr # CR-2024
Zoro # G4697301
product price: $50.19
/ea
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Single End/Double End Single End
- Overall Length 3-3/4"
- Length of Cut 1-5/8"
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CR-2024
- Zoro # G4697301
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 3-3/4" |
Length of Cut | 1-5/8" |
Milling Dia. | 3/4" |
Shank Dia. | 5/8" |
Details
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | Coarse Rougher End Mill,Sq.,3/4x1-5/8" |
End Mill Style | Square |
Finish | Uncoated |
End Mill Material | High Speed Steel |
Description
Coarse Rougher End Mill,Sq.,3/4x1-5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA Diamond Turning Insert, Diamond, 3/8", 80 Degrees, 0.0079" (CCGT32505MFPR1225)
- MIDWEST TOOL & CUTLERY Offset Right Avia Snip (MWT-6510R)
- MARSHALLTOWN PREMIER Notched Trowl, Wood Hndl, 3/32"x3/32"x1/8" (704)
- GEARWRENCH 1/4" Drive 72-Tooth Quick Release Locking Flex Slim Head Ratchet 12" (81030)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1x1-1/2" (A-2432)
- MELIN TOOL CO Carbide Micro End Mill Sq 0.05X0.075, Overall Length: 2-1/2" (EMGN-.050-SF5)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1/4x5/8", Overall Length: 3-3/8" (XD-1208)
- MELIN TOOL CO Hss Corner Rounder End Mill, R, 1/32, 1/32" (RC-1201)
- MELIN TOOL CO Corner Rounder End Mill, R, 5/32, 5/32" (R-1605)
- MELIN TOOL CO Carbide Micro End Mill 0.090X0.270, Milling Dia.: 0.090" (CCMG-.090-R010-ALTIN)
- ONSRUD 1/2" One Flute Routing End Mill Plunge Point 3-1/2"L (63-796)
- Melin Tool Co Routing End Mills