Shop All Routing End Mills
Melin Tool Co
Coarse-Rougher End Mill, Sq., 13/16x1-7/8", Length of Cut: 1-7/8"
Mfr # CRP-2426
Zoro # G4753161
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Single End/Double End Single End
- Overall Length 4-1/8"
- Length of Cut 1-7/8"
- Milling Dia. 13/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CRP-2426
- Zoro # G4753161
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 4-1/8" |
Length of Cut | 1-7/8" |
Milling Dia. | 13/16" |
Shank Dia. | 3/4" |
Details
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | Coarse-Rougher End Mill,Sq.,13/16x1-7/8" |
Finish | Uncoated |
End Mill Material | Cobalt High Speed Steel |
End Mill Style | Chamfer |
Description
Coarse-Rougher End Mill,Sq.,13/16x1-7/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive, 4mm Triple Square Metric Socket, 12 Points (53YR52)
- DRILLCO 1/2 MECHANICS DRILL 3/8 in. SHANK - 1045N (1045N132)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 4.000"L, SDS Plus (HCFC2010)
- BIG HORN Extra Magneto Adapter (14357)
- MELIN TOOL CO Carbide Router, 1F, Square, 3/8" x 1-1/8", Number of Flutes: 1 (ARMG-1212-TICN)
- MELIN TOOL CO Hss General Purpose End Mill, Ball, 1/2x2", End Mill Material: Cobalt High Speed Steel (AA-1616-LB)
- MELIN TOOL CO Coarse Rougher End Mill Chf 1X1-1/2, Milling Dia.: 1" (ERP-2432)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.045x0.135", Number of Flutes: 2 (AMG-.045)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 2-1/4x2" (C-4072)
- MELIN TOOL CO Carbide GP End Mill Sq 11/64"X9/16, Number of Flutes: 2 (AMG40-605-1/2)
- MELIN TOOL CO Coarse Rougher End Mill, Chf, 3/8x1-1/2", Shank Dia.: 3/8" (ERP-1212-L)
- Melin Tool Co Routing End Mills