Shop All Routing End Mills
Melin Tool Co
Coarse-Rougher End Mill Sq 1/2"X5/8
Mfr # CCRP-1616-2
Zoro # G4490899
product price: $33.35
/ea
$33.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Single End/Double End Single End
- Overall Length 2-5/8"
- Length of Cut 5/8"
- End Mill Material Cobalt High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CCRP-1616-2
- Zoro # G4490899
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 2-5/8" |
Length of Cut | 5/8" |
Shank Dia. | 1/2" |
Milling Dia. | 1/2" |
Details
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | Coarse-Rougher End Mill Sq 1/2"X5/8 |
End Mill Material | Cobalt High Speed Steel |
Finish | Uncoated |
End Mill Style | Chamfer |
Description
Coarse-Rougher End Mill Sq 1/2 In.X5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Nutsetter, 10Mm Mag Nutsetter x 6 (1150MN10M)
- MILWAUKEE TOOL M18 1/2" Impact Wrench w/Pin Detent (2659-20)
- ATD TOOLS ATD Tools ATD-6048 12-Point Fractional Raised Panel Combination Wrench - 1.5 X 17.87 In. (ATD-6048)
- GEARWRENCH 51 Piece 1/4" Drive 6 Point 120XP™ Standard & Deep SAE/Metric Mechanics Tool Set (80300P)
- MELIN TOOL CO Carbide Micro End Mill Sq .020X.100 (CCMG-.0200-LF-ALTIN)
- MELIN TOOL CO Carbide Micro End Mill 0.065"X0.195, Milling Dia.: 0.065" (CCMG-.065-R015)
- MELIN TOOL CO Corner Rounder End Mill, R, 5/32, 5/32" (R-1605)
- MELIN TOOL CO Rough/Finisher End Mill Sq 3/4"X3/4 (CRFPS-2424)
- MELIN TOOL CO Carbide Iso Thread Mill, 12.7mm x 30mm (TM-M18-2.5-H)
- MELIN TOOL CO Carbide Micro End Mill Sq 0.100"X3/4 (EMG-.100-LF7.5)
- MELIN TOOL CO End Mill, Carbide HP, Sq 3/8x1, Number of Flutes: 2 (AMG-1212-DIA)
- Melin Tool Co End Mills