Shop All Routing End Mills
Melin Tool Co
Coarse Rougher End Mill Chf 3/8X3/4, Number of Flutes: 3
Mfr # ERP-1212
Zoro # G4500601
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Single End/Double End Single End
- Overall Length 2-1/2"
- Length of Cut 3/4"
- End Mill Material Cobalt High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # ERP-1212
- Zoro # G4500601
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 2-1/2" |
Length of Cut | 3/4" |
Milling Dia. | 3/8" |
Shank Dia. | 3/8" |
Details
Number of Flutes | 3 |
Single End/Double End | Single End |
Item | Coarse Rougher End Mill Chf 3/8X3/4 |
Finish | Uncoated |
End Mill Material | Cobalt High Speed Steel |
End Mill Style | Chamfer |
Description
Coarse Rougher End Mill Chf 3/8X3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 62mm Bi-Metal Hole Saw (MHS385)
- GEDORE Insulated Diagonal Cutter, 5-1/2", Handle Type: VDE Insulating Sleeves (VDE 8314-140 H)
- STARRETT Digital Micrometer Depth Gage (762.1XFL-2)
- BESSEY Bar Clamp, Plastic Handle and 2 3/8 in Throat Depth (GK15)
- MELIN TOOL CO Hss Generl Purpse End Mill, Sq., 5mmx9/16", Milling Dia.: 5 mm (CCP-12M5)
- MELIN TOOL CO Carbide Micro End Mill 0.065"X0.195, Milling Dia.: 0.065" (CCMG-.065-R015)
- MELIN TOOL CO Coarse Rougher End Mill Sq 3/8"X3/4 (CR-1212)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.020x0.030", Number of Flutes: 4 (CCMGS-.020-ALTIN)
- MELIN TOOL CO Carbide Micro End Mill Sq 0.05X0.075, Overall Length: 2-1/2" (EMGN-.050-SF5)
- MELIN TOOL CO Carbide Micro End Mill Sq 0.012X0.018, Number of Flutes: 2 (AMGS-.012)
- MELIN TOOL CO Carbide Micro End Mill, Ball, 5/64x0.117", Finish: DLC (EMGN-.078-SF5-B-DLC)
- Melin Tool Co End Mills