Shop All Routing End Mills
Melin Tool Co
Coarse Rougher End Mill, Chf, 3/8x1-1/2", Shank Dia.: 3/8"
Mfr # ERP-1212-L
Zoro # G4701319
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Single End/Double End Single End
- Overall Length 3-1/4"
- Length of Cut 1-1/2"
- Milling Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # ERP-1212-L
- Zoro # G4701319
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 3-1/4" |
Length of Cut | 1-1/2" |
Milling Dia. | 3/8" |
Shank Dia. | 3/8" |
Details
Number of Flutes | 3 |
Single End/Double End | Single End |
Item | Coarse Rougher End Mill,Chf,3/8x1-1/2" |
Finish | Uncoated |
End Mill Style | Chamfer |
End Mill Material | Cobalt High Speed Steel |
Description
Coarse Rougher End Mill,Chf,3/8x1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP Claw Hammer 7Oz Sg (2257913)
- DYNAMIC Tools 36" Bolt Cutter, 11/16", 7/16" Cutting Capacity (D091005)
- INNOVATIVE COMPONENTS Knurled Knob, 8-32 Thread Size, 5/8"L, Zinc Plated (GN820625K3--N21)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14404)
- MELIN TOOL CO Carbide Micro End Mill Sq 3/32X0.139, Number of Flutes: 3 (EMGN-.093-SF18-ALTIN)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 3/4x5/8" (CS-1624-A)
- MELIN TOOL CO Carbide Micro End Mill Sq 0.012X0.018, Number of Flutes: 2 (AMGS-.012)
- MELIN TOOL CO Coarse Rougher End Mill, Chf, 1-1/8x1-1/8" (CRS-2436)
- MELIN TOOL CO Hss Generl Purpse End Mill, Sq., 4mmx7/16" (B-12M4)
- MELIN TOOL CO Hss General Purpose End Mill Sq 1"X8, Length of Cut: 8" (C-3232-EE)
- MELIN TOOL CO Carbide Hp End Mill Sq 0.040"X0.120 (CCMG-.040-DIA)
- Melin Tool Co Routing End Mills