Shop All Routing End Mills
Melin Tool Co
Coarse Rougher End Mill Chf 1X1-1/2, Milling Dia.: 1"
Mfr # ERP-2432
Zoro # G4500741
product price: $66.49
/ea
$66.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Single End/Double End Single End
- Overall Length 3-3/4"
- Length of Cut 1-1/2"
- End Mill Style Chamfer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # ERP-2432
- Zoro # G4500741
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 3-3/4" |
Length of Cut | 1-1/2" |
Shank Dia. | 3/4" |
Milling Dia. | 1" |
Details
Number of Flutes | 3 |
Single End/Double End | Single End |
Item | Coarse Rougher End Mill Chf 1X1-1/2 |
End Mill Style | Chamfer |
Finish | Uncoated |
End Mill Material | Cobalt High Speed Steel |
Description
Coarse Rougher End Mill Chf 1X1-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 2 Piece 1/4" & 3/8" Drive 120XP Dual Material Handle Locking Flex Head Ratchet Set (81381)
- SWANSON TOOL 8 oz. Steel Plumb Bob (PB008S)
- PROTO 1/2 in Drive, 25mm Triple Square Metric Socket, 12 Points (J5425M)
- DRILLCO 5/8, High Spiral Flute 1/2 Shank Construction Reamer (428A140)
- MELIN TOOL CO Coarse-Rougher End Mill Sq 1/2"X5/8 (CCRP-1616-2)
- MELIN TOOL CO Carbide Router, 1F, Square, 3/16" x 5/8", Number of Flutes: 1 (ARMG-806)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1/2x1/2", Finish: TiCN (CCS-1616-TICN)
- MELIN TOOL CO Carbide Micro End Mill 0.090X0.270, Milling Dia.: 0.090" (CCMG-.090-R010-ALTIN)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.040x.200" (CCMG-.0400-LF)
- MELIN TOOL CO Wood Router End Mill Sq 5/16"X13/16, Number of Flutes: 2 (WRUMG-1010)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.046x0.138", Finish: AlTiN (CCMG-.046-ALTIN)
- Melin Tool Co End Mills