Shop All Routing End Mills
Melin Tool Co
Coarse-Rougher End Mill Chf 1/4"X5/8
Mfr # CCRP-1208
Zoro # G4490923
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Single End/Double End Single End
- Overall Length 2-7/16"
- Length of Cut 5/8"
- Milling Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CCRP-1208
- Zoro # G4490923
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 2-7/16" |
Length of Cut | 5/8" |
Milling Dia. | 1/4" |
Shank Dia. | 3/8" |
Details
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | Coarse-Rougher End Mill Chf 1/4"X5/8 |
Finish | Uncoated |
End Mill Style | Chamfer |
End Mill Material | Cobalt High Speed Steel |
Description
Coarse-Rougher End Mill Chf 1/4 In.X5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP TIGHT TOOLS 4 in. Professional Tuck Pointing Diamond Blade, 10PK (B1557-10)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 2.40mm (C18914)
- WESTWARD 1 in Drive Impact Socket 1 3/16 in Size 6 pt Standard Depth, Black Oxide (21WM21)
- DYNAMIC Tools Drift Punch, 1/8 "x 5/16" X 8" Long (D058008)
- MELIN TOOL CO Hss General Purpose End Mill, Ball, 1/2x1", Number of Flutes: 4 (DD-1616-B)
- MELIN TOOL CO Coarse-Rougher End Mill, Sq., 13/16x1-7/8", Length of Cut: 1-7/8" (CRP-2426)
- MELIN TOOL CO End Mill, Carbide HP, Sq 3/8x1, Number of Flutes: 2 (AMG-1212-DIA)
- MELIN TOOL CO Hss Generl Purpse End Mill, Sq., 3/16x1/2", Overall Length: 2-1/4" (B-606)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.093x0.140", Finish: DLC (CCMGS-.093-DLC)
- MELIN TOOL CO Carbide Corner Rounder R.118 0.077 D (BRMG-10118-ALTIN)
- ONSRUD 1/2" Two Flute Routing End Mill Plunge Point 3"L (57-370)
- Melin Tool Co End Mills