Shop All Routing End Mills
Melin Tool Co
Coarse Rougher End Mill, Chf, 1-1/8x1-1/8"
Mfr # CRS-2436
Zoro # G4751597
product price: $77.69
/ea
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Single End/Double End Single End
- Overall Length 3-3/8"
- Length of Cut 1-1/8"
- End Mill Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CRS-2436
- Zoro # G4751597
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 3-3/8" |
Length of Cut | 1-1/8" |
Shank Dia. | 3/4" |
Milling Dia. | 1-1/8" |
Details
Number of Flutes | 6 |
Single End/Double End | Single End |
Item | Coarse Rougher End Mill,Chf,1-1/8x1-1/8" |
End Mill Material | High Speed Steel |
Finish | Uncoated |
End Mill Style | Square |
Description
Coarse Rougher End Mill,Chf,1-1/8x1-1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 6-1/2" x 1/8" x 5/8"-diamond drive metal cutting blade (DW3508)
- PRO-GRADE TOOLS Slotted Screwdriver, 1/4x6" (55023)
- KENNEDY KSeries Top Chest, 5 Drawer, Brown, Steel, 27 in W x 18 in D x 16-1/2 in H (285XB)
- ZORO SELECT Chucking Reamer, 3/8 In., 6 Flute, HSS (13H764)
- MELIN TOOL CO High Feed End Mill R.031 1/8"X.095 (HXMG4-804)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.005x0.015", Length of Cut: 0.015" (CCMG-.005)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 3/4x5/8" (CS-1624-A)
- MELIN TOOL CO Carbide Micro End Mill 0.047"X0.141, Number of Flutes: 4 (CCMG-.047-R010-DLC)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.125x1-1/2" (EMG-.125-LF12)
- MELIN TOOL CO Carbide Micro End Mill Sq 0.029X0.087, Shank Dia.: 1/8" (AMG-.029-ALTIN)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1/4x3/8", Number of Flutes: 4 (DDS-1208)
- Melin Tool Co Routing End Mills