Shop All Countersinks
Melin Tool Co
CNC Countersink, HSS, 82 deg., 5/8"
Mfr # HS6NC-5/8-82
Zoro # G5342169
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Body Dia. 5/8"
- Shank Dia. 3/8"
- Number of Flutes 6
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # HS6NC-5/8-82
- Zoro # G5342169
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 5/8" |
Shank Dia. | 3/8" |
Overall Length | 2-1/4" |
Details
Item | CNC Countersink,HSS,82 deg.,5/8" |
Countersink Angle | 82 Degrees |
Number of Flutes | 6 |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Single End/Double End | Single End |
Description
CNC Countersink,HSS,82 deg.,5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4 in Drive, 3/8" 6 pt SAE Socket, 6 Points (40912)
- MITUTOYO Digimatic Indicator, NIST, Battery (543-722BCAL)
- MIDWEST TOOL Midwest Tool MWT-127S 12 in. Straight Tinner Snip (140955)
- MILWAUKEE TOOL SHOCKWAVE 3-1/2 in Phillips #2 Impact Duty Power Bit, 1-Piece (48-32-4562)
- MELIN TOOL CO Countersink, HSS, 0F, 82 deg., 1-1/8" (HS0-1-1/8-82)
- MELIN TOOL CO Cobalt Countersink, 1F, 90 deg., 3/4 (HSP1-3/4-90T)
- MELIN TOOL CO Countersink, Cobalt, 90 deg., 3/8 (HSP3-3/8-90T)
- MELIN TOOL CO Countersink, Cobalt, 90 deg., 5/8 (HSP3-5/8-90T)
- MELIN TOOL CO Countersink, Hss, Xl, 1F, 82 deg., 1/2" dia. (HS1EL-1/2-82)
- MELIN TOOL CO Countersink, Hss, 110 deg., 1/2", Number of Flutes: 6 (HS6-1/2-110)
- M.A. FORD 1/2 82 Multi-Fl Cs Tin (79T050002)
- Melin Tool Co Countersinks