Shop All Countersinks
Melin Tool Co
CNC Countersink, HSS, 82 deg., 1/2"
Mfr # HS6NC-1/2-82
Zoro # G5342290
product price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Body Dia. 1/2"
- Shank Dia. 3/8"
- Number of Flutes 6
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HS6NC-1/2-82
- Zoro # G5342290
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/2" |
Shank Dia. | 3/8" |
Overall Length | 2" |
Details
Item | CNC Countersink,HSS,82 deg.,1/2" |
Countersink Angle | 82 Degrees |
Number of Flutes | 6 |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Single End/Double End | Single End |
Description
CNC Countersink,HSS,82 deg.,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Isolator, 120A, Standard (303303-001)
- KD TOOLS Combo Wrench, Long Pattern, 12 pt., 13mm (81670)
- ROBERTS Vinyl Tile Cutter, 18 in. (10-918)
- PROTO 1/2" Drive Socket Set SAE 19 Pieces 3/8 in to 1 1/2 in , Full Polish (J54113)
- MELIN TOOL CO Countersink, Cobalt, 1F, 82 deg., 1-1/4 (HSP1-1-1/4-82T)
- MELIN TOOL CO Countersink, Hss, 60 deg., 1-3/4" (HS6-1-3/4-60)
- MELIN TOOL CO Countersink, Hss, DE, 1F, 82 deg., 3/8" dia. (DHS1-3/8-82)
- MELIN TOOL CO Countersink, Carbide, DE, 90 deg., 3/4", Number of Flutes: 6 (DC6-3/4-90)
- MELIN TOOL CO Countersink, Cobalt, 1F, 100 deg., 1/4" dia. (HSP1-1/4-100)
- MELIN TOOL CO Countersink, Cobalt, 90 deg., 5/8 (HSP3-5/8-90T)
- DRILL AMERICA 3/4"-90 HSS 3 Flute Center Reamer (DEWCSK3/4-90)
- Melin Tool Co Countersinks, Center Drills & Spotting Drills