Melin Tool Co

Carbide Un Thread Mill 0.620 X 1-1/4


product price: $232.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Overall Length 3-1/2"
  • Shank Dia. 5/8"
  • Number of Flutes 6
  • Length of Cut 1-1/4"
  • End Mill Material Carbide
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 3-1/2"
Shank Dia. 5/8"
Length of Cut 1-1/4"
Cutting Dia. 0.620"

Details

Item Carbide Un Thread Mill 0.620 X 1-1/4
Number of Flutes 6
End Mill Material Carbide
Finish AlTiN
Flute Type Straight
Single End/Double End Single End

Description

Carbide Un Thread Mill 0.620 X 1-1/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.