Shop All Carbide Thread Mills
Melin Tool Co
Carbide Un Thread Mill 0.620 X 1-1/4, Finish: AlTiN
Mfr # TM-7/8-12-H
Zoro # G4509187
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/2"
- Shank Dia. 5/8"
- Number of Flutes 4
- Length of Cut 1-1/4"
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # TM-7/8-12-H
- Zoro # G4509187
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3-1/2" |
Shank Dia. | 5/8" |
Length of Cut | 1-1/4" |
Cutting Dia. | 0.620" |
Details
Item | Carbide Un Thread Mill 0.620 X 1-1/4 |
Number of Flutes | 4 |
End Mill Material | Carbide |
Finish | AlTiN |
Flute Type | Helical |
Single End/Double End | Single End |
Description
Carbide Un Thread Mill 0.620 X 1-1/4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Snap Plier 10, 13mm snaps (CP-386)
- MILWAUKEE TOOL 14 in. 80 Tooth Aluminum Cutting Circular Saw Blade (1 in. Arbor) (48-40-4370)
- JET-KLEEN Safe Personnel Blow-off & Drying System (JK-WTB1F)
- KLEIN TOOLS 4 1/4 in Precision Diagonal Cutting Plier Semiflush Cut Narrow Nose Uninsulated (D257-4C)
- MELIN TOOL CO Carbide Un Thread Mill 0.360 X 5/8 (TM-1/4-18NPT-H)
- MELIN TOOL CO Carbide Thread Mill, 3/4" x .156" (TM-3/4)
- MELIN TOOL CO NPT Pipe Thread Mill, .425" x 3/4" (TM-3/8-18NPT-S)
- MELIN TOOL CO Thread Mill, Carbide, 3/8x0.093 (TM-3/8)
- MICRO 100 Thread Mill Multi Point (TM-100-10)
- MICRO 100 Thread Mill Helical Flute (TM-375-24X)
- HARVEY TOOL Thread Milling Cutters - Single Form, 0.2400", Number of Flutes: 5 (959555-C6)
- Melin Tool Co Threading & Turning Tools