Shop All Carbide Thread Mills
Melin Tool Co
Carbide Un Thread Mill 0.490 X 1-1/4
Mfr # TM-5/8-11-H
Zoro # G4509117
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/2"
- Shank Dia. 1/2"
- Number of Flutes 4
- Length of Cut 1-1/4"
- Finish AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # TM-5/8-11-H
- Zoro # G4509117
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3-1/2" |
Shank Dia. | 1/2" |
Length of Cut | 1-1/4" |
Cutting Dia. | 0.490" |
Details
Item | Carbide Un Thread Mill 0.490 X 1-1/4 |
Number of Flutes | 4 |
Finish | AlTiN |
End Mill Material | Carbide |
Flute Type | Helical |
Single End/Double End | Single End |
Description
Carbide Un Thread Mill 0.490 X 1-1/4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2030UD)
- MAKITA Planer Blade, Material HSS, 12 1/4" L, PK2 (B-02870)
- DRILL AMERICA 3/8"-12 Acme Tap (DWT3/8-12ACME)
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 7/32 in, List Num 550, Drill Point Angle 135 Deg, Cobalt (46614)
- MELIN TOOL CO Thread Mill, Carbide, 3/8x0.093 (TM-3/8)
- MELIN TOOL CO Carbide Un Thread Mill 0.360 X 5/8 (TM-1/4-18NPT-H)
- MELIN TOOL CO NPT Pipe Thread Mill, .425" x 3/4" (TM-3/8-18NPT-S)
- MELIN TOOL CO Carbide Thread Mill, 3/4" x .156" (TM-3/4)
- MICRO 100 Thread Mill Helical Flute (TMM-200250X)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, 5/16, 16-48 TPI (SPTM240L)
- HARVEY TOOL Thread Milling Cutters - Single Form, 0.0980", Thread Size: 6 (930320-C6)
- Melin Tool Co Carbide Thread Mills