Shop All Carbide Thread Mills
Melin Tool Co
Carbide Un Thread Mill 0.345 X 3/4, Shank Dia.: 3/8"
Mfr # TM-7/16-20-S
Zoro # G4509029
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/2"
- Shank Dia. 3/8"
- Number of Flutes 4
- Length of Cut 3/4"
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # TM-7/16-20-S
- Zoro # G4509029
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3-1/2" |
Shank Dia. | 3/8" |
Length of Cut | 3/4" |
Cutting Dia. | 0.345" |
Details
Item | Carbide Un Thread Mill 0.345 X 3/4 |
Number of Flutes | 4 |
End Mill Material | Carbide |
Finish | AlTiN |
Flute Type | Straight |
Single End/Double End | Single End |
Description
Carbide Un Thread Mill 0.345 X 3/4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED DEVIL Scraper Mini Glass (3224)
- MILWAUKEE TOOL THE AX w/CARBIDE TEETH 5T 6L 5PK (48-00-5521)
- WESTWARD Precision Torx Screwdriver T8 Round (401L60)
- IRWIN DRILL BIT 7/32""BLK OXIDE (67514)
- MELIN TOOL CO NPT Pipe Thread Mill, .425" x 3/4" (TM-3/8-18NPT-S)
- MELIN TOOL CO Carbide Thread Mill, 3/4" x .156" (TM-3/4)
- MELIN TOOL CO Carbide Un Thread Mill 0.360 X 5/8 (TM-1/4-18NPT-H)
- MELIN TOOL CO Thread Mill, Carbide, 3/8x0.093 (TM-3/8)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1800", Length of Cut: 0.0370" (54250)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, #4-40, 0.225 Cut, TiAlN (TMLR082-40A)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 4-40 (TM080-40)
- Melin Tool Co Carbide Thread Mills