Shop All Carbide Thread Mills
Melin Tool Co
Carbide Un Thread Mill 0.300 X 3/4, Flute Type: Helical
Mfr # TM-3/8-24-H
Zoro # G4509753
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3"
- Shank Dia. 5/16"
- Number of Flutes 4
- Length of Cut 3/4"
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # TM-3/8-24-H
- Zoro # G4509753
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3" |
Shank Dia. | 5/16" |
Length of Cut | 3/4" |
Cutting Dia. | 0.300" |
Details
Item | Carbide Un Thread Mill 0.300 X 3/4 |
Number of Flutes | 4 |
End Mill Material | Carbide |
Finish | AlTiN |
Single End/Double End | Single End |
Flute Type | Helical |
Description
Carbide Un Thread Mill 0.300 X 3/4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Metric Plain Ball Hex Key, 7 mm Tip Size, 7 3/4 in Long, 13/16 in Short (42 DKEL 7)
- STARRETT Band Saw Blade, 10 ft. L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal (99192-10)
- PROTO Slip Joint Pliers, 10 In, 2-11/64 In Jaw (J280GXL-TT)
- WESTWARD 1/4 in Drive Impact Socket 7 mm Size 6 pt Deep Depth, Black Oxide (4LXX8)
- MELIN TOOL CO Carbide Un Thread Mill 0.360 X 5/8 (TM-1/4-18NPT-H)
- MELIN TOOL CO NPT Pipe Thread Mill, .425" x 3/4" (TM-3/8-18NPT-S)
- MELIN TOOL CO Thread Mill, Carbide, 3/8x0.093 (TM-3/8)
- MELIN TOOL CO Carbide Thread Mill, 3/4" x .156" (TM-3/4)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.3000", Finish - Machining: AlTiN (901260-C3)
- KYOCERA Thread Mill, M0.5x0.12 Size, Uncoated (98M05-0125.2FA1)
- WALTER Walter Prototyp - Thread milling cutter (H5336016-UNJF7/16)
- Melin Tool Co Threading & Turning Tools