Shop All Carbide Thread Mills
Melin Tool Co
Carbide Un Thread Mill 0.300 X 3/4, Finish: AlTiN
Mfr # TM-3/8-16-S
Zoro # G4509780
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3"
- Shank Dia. 5/16"
- Number of Flutes 4
- Length of Cut 3/4"
- Cutting Dia. 0.300"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # TM-3/8-16-S
- Zoro # G4509780
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3" |
Shank Dia. | 5/16" |
Length of Cut | 3/4" |
Cutting Dia. | 0.300" |
Details
Item | Carbide Un Thread Mill 0.300 X 3/4 |
Number of Flutes | 4 |
End Mill Material | Carbide |
Finish | AlTiN |
Single End/Double End | Single End |
Flute Type | Straight |
Description
Carbide Un Thread Mill 0.300 X 3/4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 82-773 Screed Level With Hand Holes 120" (82-773)
- PROTO Dial Torque Wrench, Drive Size 1/4 in. (J6169NMF)
- TOMAHAWK POWER 1.8 HP Honda Concrete Power Screed and 8ft Magnesium Aluminum Blade (TVSA-H + TSB8-P)
- CRESCENT NICHOLSON Metal Ferruled File Handle, Length 4 7/8 in, Dia in 1 5/16 in, Wood (21526N)
- MELIN TOOL CO Thread Mill, Carbide, 3/8x0.093 (TM-3/8)
- MELIN TOOL CO Carbide Un Thread Mill 0.360 X 5/8 (TM-1/4-18NPT-H)
- MELIN TOOL CO NPT Pipe Thread Mill, .425" x 3/4" (TM-3/8-18NPT-S)
- MELIN TOOL CO Carbide Thread Mill, 3/4" x .156" (TM-3/4)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, 1/2, 12-32 TPI (SPTM372LA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, TiALN, 1 to 2in NPT, 11.5 (TMX550-11.5-HA)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 6-32 (TMI100-32HA)
- Melin Tool Co Threading & Turning Tools