Shop All Carbide Thread Mills
Melin Tool Co
Carbide Un Thread Mill 0.2350 X 5/8
Mfr # TM-5/16-18-H
Zoro # G4509808
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Shank Dia. 1/4"
- Number of Flutes 3
- Length of Cut 5/8"
- Cutting Dia. 0.235"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # TM-5/16-18-H
- Zoro # G4509808
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2-1/2" |
Shank Dia. | 1/4" |
Length of Cut | 5/8" |
Cutting Dia. | 0.235" |
Details
Item | Carbide Un Thread Mill 0.2350 X 5/8 |
Number of Flutes | 3 |
End Mill Material | Carbide |
Finish | AlTiN |
Single End/Double End | Single End |
Flute Type | Helical |
Description
Carbide Un Thread Mill 0.2350 X 5/8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 1/2 In Dr. Deep Impact Socket 27Mm Socket Dp Imp 2, M877 (M877)
- JOHNSON CONTROLS Allen Head Adjustable Tool (T-4000-119)
- DIABLO Universal Extension, 12"x7/16 (DHS500XT12)
- MILWAUKEE TOOL 2-9/16 in. HOLE DOZER Bi-Metal Hole Saw (49-56-9632)
- MELIN TOOL CO Carbide Un Thread Mill 0.360 X 5/8 (TM-1/4-18NPT-H)
- MELIN TOOL CO Carbide Thread Mill, 3/4" x .156" (TM-3/4)
- MELIN TOOL CO Thread Mill, Carbide, 3/8x0.093 (TM-3/8)
- MELIN TOOL CO NPT Pipe Thread Mill, .425" x 3/4" (TM-3/8-18NPT-S)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 4-40 (TM080-40)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1600", Included Angle: 60 Degrees (54245)
- OSG Thread Mill, EXO(R), Carbide, 1/2-20 (4100001711)
- Melin Tool Co Carbide Thread Mills