Shop All Carbide Thread Mills
Melin Tool Co
Carbide Un Thread Mill 0.065 X 0.125
Mfr # TM-2-56-H
Zoro # G4509622
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2"
- Shank Dia. 1/8"
- Number of Flutes 3
- Length of Cut 0.1250"
- Cutting Dia. 0.065"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # TM-2-56-H
- Zoro # G4509622
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2" |
Shank Dia. | 1/8" |
Length of Cut | 0.1250" |
Cutting Dia. | 0.065" |
Details
Item | Carbide Un Thread Mill 0.065 X 0.125 |
Number of Flutes | 3 |
Finish | AlTiN |
End Mill Material | Carbide |
Flute Type | Helical |
Single End/Double End | Single End |
Description
Carbide Un Thread Mill 0.065 X 0.125
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 22mm Torx(R) Metric Socket, 12 Points (53YU73)
- KRAFT TOOL Stainless Steel Hand Edge, 10" x 6" 1/4"R (CF900PF)
- WILLIAMS Williams Adjustable Wrench, Black, 6" (13606A)
- KO-KEN Socket 3mm Surface 50mm 1/4 Sq. Drive (2310M-3)
- MELIN TOOL CO Thread Mill, Carbide, 3/8x0.093 (TM-3/8)
- MELIN TOOL CO Carbide Thread Mill, 3/4" x .156" (TM-3/4)
- MELIN TOOL CO NPT Pipe Thread Mill, .425" x 3/4" (TM-3/8-18NPT-S)
- MELIN TOOL CO Carbide Un Thread Mill 0.360 X 5/8 (TM-1/4-18NPT-H)
- HOUGEN Carbide Inserts Wear Resistent, 10 pack (05779)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads (822780)
- HARVEY TOOL Thread Milling Cutter - Single Form - Metric (761419)
- Melin Tool Co Threading & Turning Tools