Shop All Carbide Thread Mills
Melin Tool Co
Carbide Thread Mill, 3/4" x .156"
Mfr # TM-3/4
Zoro # G5300388
product price: $83.69
/ea
Free Shipping & Returns
$83.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.656"
- Shank Dia. 0.3750"
- Number of Flutes 6
- Finish Bright
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # TM-3/4
- Zoro # G5300388
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2.656" |
Shank Dia. | 0.3750" |
Cutting Dia. | 0.750" |
Details
Item | Carbide Thread Mill,3/4" x .156" |
Number of Flutes | 6 |
Finish | Bright |
End Mill Material | Carbide |
Single End/Double End | Single End |
Description
Carbide Thread Mill,3/4 In. x .156 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Pocket Knife, 2-3/4-Inch Hawkbill Slitting Blade (1550-24)
- DIXON Hex Wrench, Double Sided, 2 x 1-1/2 in Tip, Aluminum Blade (25H-200150)
- HHIP 5C Expanding Collet .250-.468" (3900-1627)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 7/64 in Tip, 4 3/4 in L (54TL94)
- MELIN TOOL CO Carbide Un Thread Mill 0.360 X 5/8 (TM-1/4-18NPT-H)
- MELIN TOOL CO NPT Pipe Thread Mill, .425" x 3/4" (TM-3/8-18NPT-S)
- MELIN TOOL CO Thread Mill, Carbide, 3/8x0.093 (TM-3/8)
- CLEVELAND Thread Mill (C95022)
- MICRO 100 Thread Mill Helical Flute (TM-18NPT)
- HARVEY TOOL Thread Milling Cutters - Single Form, 0.1200", Thread Size: 8 (986630-C6)
- MICRO 100 Thread Mill Helical Flute (TM-190-32)
- Melin Tool Co Carbide Thread Mills