Shop All Carbide Thread Mills
Melin Tool Co
Carbide Thread Mill, 0.098 x 0.032, Number of Flutes: 3
Mfr # TM-6-L1
Zoro # G5331879
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2"
- Shank Dia. 0.1875"
- Number of Flutes 3
- End Mill Material Carbide
- Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # TM-6-L1
- Zoro # G5331879
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2" |
Shank Dia. | 0.1875" |
Cutting Dia. | 0.098" |
Details
Item | Carbide Thread Mill,0.098 x 0.032 |
Number of Flutes | 3 |
End Mill Material | Carbide |
Finish | Bright |
Single End/Double End | Single End |
Description
Carbide Thread Mill,0.098 x 0.032
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Float Magnesium Ds 16X3 (145D)
- GEARWRENCH 12 Piece 3/8" Drive Hex Bit Metric Socket Set (80580)
- IRWIN ADJUS WRNCH SET 6&10"" 2P (2078700)
- EAZYPOWER Chuck Key, 15/64 in. Pilot Size, 3/8 in. (88084/B)
- MELIN TOOL CO NPT Pipe Thread Mill, .425" x 3/4" (TM-3/8-18NPT-S)
- MELIN TOOL CO Thread Mill, Carbide, 3/8x0.093 (TM-3/8)
- MELIN TOOL CO Carbide Thread Mill, 3/4" x .156" (TM-3/4)
- MELIN TOOL CO Carbide Un Thread Mill 0.360 X 5/8 (TM-1/4-18NPT-H)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 7/16-18 (TM345-18)
- OSG Thread Mill, EXO(R), Carbide, 1/2-20 (4100001711)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #8, 32-56 TPI (SPTM120L)
- Melin Tool Co Threading & Turning Tools