Shop All Routing End Mills
Melin Tool Co
Carbide Taper End Mill Sq 5/32"X3/4
Mfr # EMG-1205-7T
Zoro # G4495823
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Single End/Double End Single End
- Overall Length 3-1/2"
- Length of Cut 3/4"
- End Mill Style Taper Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # EMG-1205-7T
- Zoro # G4495823
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 3-1/2" |
Length of Cut | 3/4" |
Milling Dia. | 5/32" |
Shank Dia. | 3/8" |
Details
Number of Flutes | 3 |
Single End/Double End | Single End |
Item | Carbide Taper End Mill Sq 5/32"X3/4 |
End Mill Style | Taper Square |
End Mill Material | Carbide |
Finish | Uncoated |
Description
Carbide Taper End Mill Sq 5/32 In.X3/4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 1/4" Drive 72 Geared Teeth Pear Head Style Hand Ratchet, 140mm L, Insulated Finish (12851)
- PROTO Ratcheting Wrench, Head Size 12mm (JSCVM12F)
- BON TOOL Bon 27-265 Handle For Maul, 36" No Break, Non Slip Grip (27-265)
- GREY PNEUMATIC 3/8" Drive, 10mm Metric Socket, 6 Points (81010MD)
- MELIN TOOL CO Carbide Router, 1F, Square, 3/8" x 1-1/8", Overall Length: 3" (ARMG-1212)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1x1-1/2" (A-2832)
- MELIN TOOL CO Hss Generl Purpse End Mill, Sq., 3/16x3/4" (A-1206-L)
- MELIN TOOL CO Carbide Corner Rounder R.118 0.077 D (BRMG-10118-ALTIN)
- MELIN TOOL CO Coarse Rougher End Mill Sq 1-1/4"X2, Shank Dia.: 3/4" (CR-2440-M)
- MELIN TOOL CO Carbide Micro End Mill, Ball, 0.100x3/4" (EMG-.100-LF7.5-B)
- MELIN TOOL CO Hss Fine Rough End Mill Sq 6mmx13mm (CCFP-M6M6-TICN)
- Melin Tool Co Routing End Mills