Shop All Routing End Mills
Melin Tool Co
Carbide Taper End Mill, Ball, 1/8x1-1/2", Milling Dia.: 1/8"
Mfr # EMG-1204-5TB
Zoro # G4683767
product price: $50.85
/ea
$50.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Single End/Double End Single End
- Overall Length 3-1/2"
- Length of Cut 1-1/2"
- End Mill Style Taper Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # EMG-1204-5TB
- Zoro # G4683767
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 3-1/2" |
Length of Cut | 1-1/2" |
Shank Dia. | 3/8" |
Milling Dia. | 1/8" |
Details
Number of Flutes | 3 |
Single End/Double End | Single End |
Item | Carbide Taper End Mill,Ball,1/8x1-1/2" |
End Mill Style | Taper Ball |
Finish | Uncoated |
End Mill Material | Carbide |
Description
Carbide Taper End Mill,Ball,1/8x1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Electronics Tool Kit, 50 pieces (PK-15307EI)
- PERFORM TOOL With Curved Hook 90 Degree Hook Offset 45 Degree Hook 18 Slotted Screwdriver (W941)
- KEO Keyseat Cutter, HSS, 3/4 In, #406, STAG (64065)
- WESTWARD Socket Extension Set 1/4" Dr, 3 in, 6 in, 10 in L, 3 Pieces, Chrome (54PR03)
- MELIN TOOL CO Carbide Iso Thread Mill, 12.7mm x 30mm (TM-M18-2.5-H)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1x1-7/8", Shank Dia.: 1/2" (C-1632)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.014x0.042", Shank Dia.: 1/8" (CCMG-.014-ALTIN)
- MELIN TOOL CO Carbide Micro End Mill Sq 0.04X0.06 (EMGN-.040-SF8-DLC)
- MELIN TOOL CO Coarse-Rougher End Mill Sq 1/2"X5/8 (CCRP-1616-2)
- MELIN TOOL CO Wood Router End Mill Sq 5/16"X13/16, Number of Flutes: 2 (WRUMG-1010)
- MELIN TOOL CO Corner Rounder End Mill, R, 5/32, 5/32" (R-1605)
- Melin Tool Co Routing End Mills